missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carvacrol, Thermo Scientific Chemicals
Click to view available options
Quantité:
25 g
100 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Nom chimique ou matériau | Carvacrol |
Point de fusion | 3.0°C |
Densité | 0.9760 g/mL |
Point d’ébullition | 238.0°C |
Point d’éclair | 106°C |
Formule linéaire | (CH3)2CHC6H3(CH3)OH |
Quantité | 100 g |
Merck Index | 15, 1872 |
Gravité spécifique | 0.976 |
Informations sur la solubilité | Solubility aq. soln.: insoluble. Other solubilities: soluble in ethanol and ether |
Afficher plus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'