Learn More
Ansell BioClean Oryx Bows 9B Sterile Nonwoven Polycellulose Wipes
Hydroentangled polycellulose design. No optical brighteners or whitening agents. ISO Class 5 cleanroom-packed for minimal extractable and particulate levels.
Marque: Ansell BOWS-9B
458.61 EUR valable jusqu'au 2024-12-31
Utilisez le code promo "22919" pour bénéficier de cette offre.
Code nomenclature Nacres: HA.11
Informations supplémentaires : Poids : 13.00000kg
Description
- Enhanced absorbency: BioClean™ Oryx BOWS cleanroom wipes are composed of hydroentangled polycellulose, delivering outstanding absorption properties
- Minimized allergy risks: They feature no whitening agents or optical brighteners, reducing the risk of allergic reactions
- Guaranteed cleanliness: These low-linting wipes are sterilized via gamma irradiation and packed in an ISO Class 5 cleanroom facility, ensuring low levels of particulates and extractables, while sampling and inspection are carried out in accordance with IS0 2859-3 standards
- Heightened robustness: BioClean™ Oryx BOWS nonwoven wipes also benefit from excellent durability and strength
Spécification
Wipe | |
230 mm | |
230 mm | |
Extrinsic Sorbency Capacity (ml/m ) = 305.90; Intrinsic Sorbency Capacity (ml/g) = 4.60 | |
White | |
Single-use | |
230 mm x 230 mm (9 in. x 9 in.) | |
ISO 2859, ISO 9001:2015; Class 100/ISO Class 5 and EU GMP Grade A/B and other sterile cleanrooms |
9 in. | |
9 in. | |
Polyester Cellulose | |
68 gsm (±3 gsm) | |
Hydroentangled non-woven polycellulose (55% cellulose and 45% polyester) | |
230 mm x 230 mm (9 in. x 9 in.) | |
Sterile |