missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advanced Instruments Osmometer Calibration Standards
Calibration standards for use with Advanced osmometers
Marque: Advanced Instruments 3LA091
Code nomenclature Nacres: LB.42
Informations supplémentaires : Poids : 0.05000kg
Description
Calibration standards for use with Advanced osmometers
- Range from 50 to 3000 mOsm/kg
Spécification
Clear | |
Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1% | |
10 x 5 mL |
Room Temperature | |
Osmometer instrument calibration and quality control |