Learn More
Thermo Scientific Chemicals Adénosine, 99 %
Description
Adenosine serves as a nucleotide. It also plays an important role in the regulation of blood flow to various organs through vasodilation. It is actively involved in biochemical processes, such as energy transfer as adenosine triphosphate and adenosine diphosphate. Further, it is used in medication specifically as an antiarrhythmic agent to treat a number of supraventricular tachycardia. It is used to promote thickening of hair for people with thinning hair.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Soluble dans l’eau, l’hydroxyde d’ammonium et le diméthylsulfoxyde. Insoluble dans l’éthanol.
Remarques
Stocker dans un endroit frais. Incompatible avec les agents oxydants forts.
Spécification
Spécification
Nom chimique ou matériau | Adenosine |
Point de fusion | 234°C to 237°C |
Plage de pourcentage du dosage | 99% |
Odeur | Odorless |
Quantité | 250 g |
Beilstein | 93029 |
Merck Index | 14,153 |
Informations sur la solubilité | Soluble in water,ammonium hydroxide and dimethyl sulfoxide. Insoluble in ethanol. |
Rotation optique | −70° (c=2 in 5% NaOH) |
Poids de la formule | 267.25 |
Afficher plus |
RUO – Research Use Only
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.