Learn More
Sigma Laborzentrifugen™ 8KS Refrigerated Floor Standing Laboratory Centrifuge
For universal use in blood banks, clinical laboratories and research. Sigma Laborzentrifugen 8KS Refrigerated Floor Standing Laboratory Centrifuge has solid construction and is suitable for continous use.
Marque: Sigma Laborzentrifugen™ 10621
Code nomenclature Nacres: NB.81
Informations supplémentaires : Poids : 450.00000kg
Description
- Compact refrigerated floor standing centrifuge
- Capacity up to 6L in angle rotor; 12 x 1L, 6 x 1.5L or 12 blood bags in swing-out rotor
- Spincontrol – Professional
- Maintenance-free drive, high imbalance tolerance up to approx. 80g
- Speed range 100 – 10,500rpm
- Automatic rotor identification prevents spinning rotors overspeed
- Efficient refrigeration
- Temperature adjustable between -20°C and +40°C
- Standstill cooling, with refrigerant R404a
- Stainless steel chamber
- Lid is hinged on left hand side
- Easy open centrifuge lid via pneumatic springs
- Two motorized lid locks provide safe, assured lid-locking
- Power failure, emergency lid opening
- Ergonomic loading height of just 88cm
- User friendly control unit is integrated in front panel
- Centrifuge fits through door opening of only 82cm
- Centrifuge stands on movable castors adjustable feet to even out floor
- Easily serviceable
- All international standards are met, e.g. IEC 1010, CE, WEEE
- Data logging via RS 232
- Water-cooled compressors
- Sealed housing and water-cooled compressors, sterile room version
- Inert gas injection with analysis of oxygen content in exhaust emission