missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 80 L Ingredients Container with 4 Wheels
Click to view available options
Comprend:
Couvercle
Couvercle transparent
Logement de roue en acier inoxydable, couvercle transparent
Conditionnement:
1 pièce
Description
- Hygienic ingredients storage guaranteed (with lid).
- Completely smooth bottom with no visible screws.
- Rounded corners and completely smooth walls for easy cleaning.
- 4 PA wheels 50 mm diameter with rubber tire for easy manoeuvring (G144921, G144931).
- Stainless steel wheel housing, 4 PA wheels 50 mm diameter with rubber tire for easy manoeuvring (G144932).
- The lid opens with a flap and stays open when the flap is folded back for ease of use.
- Container available with lids in several colors to choose from or in a 4-runner version instead of wheels.
- Wide range of color lids available.
- A single range of lids for 40 L and 80 L ingredients containers.
- Container designed in slightly transparent HDPE, allowing the content and level of material to be seen.
- Nestable container to save space when stored.
- Contents easily visible thanks to the clear lid (G144931, G144932).
- Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
Spécification
Spécification
| Type | Storage Tote |
| Matériau | HDPE |
| Couleur | Blanc |
| Forme | Rectangulaires |
| Comprend | Logement de roue en acier inoxydable, couvercle transparent |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu